FDA Neoprene Rubber Sheet w Adhesive, 60A, 1/16"T x 12"W x 12"L

  • Mfr # BULK-RS-N60FDA-51

  • Zoro # G2415176


product price:  $14.25
/ea

Key Features

Rubber Width
1 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-51
Zoro #
G2415176
UPC #
193005095390
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1 ft
Rubber Length
1 ft
Thickness
1/16 in
Overall Thickness
0.0625 in
Overall Width
12 in
Overall Length
12 in

Details

Item
FDA Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Material
Neoprene
Color
White
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Density
1.4 g/cc
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Texture
Smooth
Shape
Sheet
Oil Resistance
Good
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Water Resistance
Good
Compression Set
35 %
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
22 N/mm
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.