FDA Neoprene Rubber Sheet w Adhesive, 60A, 1/4"T x 36"W x 36"L

  • Mfr # BULK-RS-N60FDA-47

  • Zoro # G2415115


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
3 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-47
Zoro #
G2415115
UPC #
193005095345
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/4 in
Overall Thickness
0.25 in
Overall Length
36 in
Overall Width
36 in

Details

Item
FDA Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Color
White
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
22 N/mm
Compression Set
35 %
Shape
Sheet
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Excellent
Density
1.4 g/cc
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.026 in
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Texture
Smooth

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.