FDA Neoprene Rubber Strip No Adhesive, 60A, 1/16"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-N60FDA-58

  • Zoro # G2415149


product price:  $9.75
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-58
Zoro #
G2415149
UPC #
193005095468
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/2 in
Rubber Length
10 ft
Thickness
1/16 in
Overall Width
1/2 in
Overall Length
10 ft
Overall Thickness
0.0625 in

Details

Item
FDA Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Color
White
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Oil Resistance
Good
Compression Set
35 %
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Water Resistance
Good
Texture
Smooth
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Tear Strength
22 N/mm
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Shape
Strip
Density
1.4 g/cc

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.