FDA Neoprene Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-N60FDA-88

  • Zoro # G2415194


product price:  $22.45
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-88
Zoro #
G2415194
UPC #
193005095796
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1/2 in
Rubber Length
10 ft
Thickness
1/4 in
Overall Length
10 ft
Overall Width
1/2 in
Overall Thickness
0.25 in

Details

Item
FDA Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Material
Neoprene
Color
White
Max. Temp. (F)
250 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Water Resistance
Good
Density
1.4 g/cc
Shape
Strip
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Tear Strength
22 N/mm
Minimum Temperature
-30 Degrees F
Compression Set
35 %
Oil Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.