FDA Neoprene Rubber Strip w Adhesive, 60A, 1/16"T x 1/4"W x 10 Ft L

  • Mfr # BULK-RS-N60FDA-127

  • Zoro # G2415203


product price:  $8.15
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-127
Zoro #
G2415203
UPC #
193005094133
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/4 in
Rubber Length
10 ft
Thickness
1/16 in
Overall Length
10 ft
Overall Width
1/4 in
Overall Thickness
0.0625 in

Details

Item
FDA Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Color
White
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Density
1.4 g/cc
Oil Resistance
Good
Tear Strength
22 N/mm
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Compression Set
35 %
Adhesive Type
Acrylic
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.