FDA Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1/4"W x 10 Ft L

  • Mfr # BULK-RS-N60FDA-167

  • Zoro # G2415465


product price:  $10.95
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N60FDA-167
Zoro #
G2415465
UPC #
193005094577
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1/4 in
Rubber Length
10 ft
Thickness
1/8 in
Overall Width
1/4 in
Overall Length
10 ft
Overall Thickness
0.125 in

Details

Item
FDA Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Durometer
60 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
330 %
Finish
Smooth
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Color
White
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Compression Set
35 %
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Density
1.4 g/cc
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Tear Strength
22 N/mm
Shape
Strip
Weather Resistance
Excellent
Texture
Smooth
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color White, Durometer 60 Shore A, Grade Food Grade, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.