FDA Silicone Rubber Sheet w Adhesive, 50A, 1/16"T x 6"W x 6"L

  • Mfr # BULK-RS-S50FDA-226

  • Zoro # G2417583


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Rubber Width
6 in
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-226
Zoro #
G2417583
UPC #
193005346812
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/16 in
Overall Thickness
0.0625 in
Overall Length
6 in
Overall Width
6 in
Length
6 in
Width
6 in

Details

Item
FDA Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Compression Set
20 %
Abrasion Resistance
Poor
Density
1.25 g/cc
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
17 N/mm
Oil Resistance
Fair
Water Resistance
Good
Adhesive Type
High-Temp
Shape
Strip
Chemical Resistance
Good
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Minimum Temperature
-80 Degrees F
Tensile Strength
700 psi
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 6 in, Thickness Tolerance +/-0.011 in, Overall Width 6 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.