FDA Silicone Rubber Sheet w Adhesive, 50A, 1/4"T x 36"W x 36"L

  • Mfr # BULK-RS-S50FDA-47

  • Zoro # G2417197


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
3 ft
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-47
Zoro #
G2417197
UPC #
193005346447
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/4 in
Overall Width
36 in
Overall Length
36 in
Overall Thickness
0.25 in
Length
3 ft
Width
3 ft

Details

Item
FDA Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50 A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Chemical Resistance
Good
Water Resistance
Good
Compression Set
20 %
Minimum Adhesive Temperature
-100 Degrees F
Shape
Sheet
Thickness Tolerance
+/-0.026 in
Texture
Smooth
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Adhesive Type
High-Temp
Oil Resistance
Fair
Tear Strength
17 N/mm
Tensile Strength
700 psi
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Poor
Density
1.25 g/cc
Maximum Temperature
500 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.