Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt, 24S2, 3/8 In Thick, 12 x 12 In

  • Mfr # 2DAF2

  • Zoro # G2187044


product price: $49.35
/ea

Key Features

Thickness
3/8 in
Grade
S2-24
Length
12 in
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DAF2
Zoro #
G2187044
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Length
12 in
Width
12 in
Nominal Size
12 in W x 12 in L

Details

Item
Wool Felt Sheet
Grade
S2-24
Material
Wool Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
9
Color
Off White
Type
General Purpose
Abrasion Resistance
Excellent
Application
For Polishing, Shock Absorption
Durometer
55A to 65A
Min. Temp. (F)
-80 Degrees F
Vibration Absorption
Ultra High
Max. Temp. (F)
200 Degrees F
Tensile Strength (PSI)
500 psi
Hardness
Hard
Felt Backing Type
Plain
Wool Content
100 %
Texture
Unfinished
Maximum Temperature
200 Degrees F
Shape
Sheet
Density
9 lb/sq yd
Temperature Range
-80 Degrees F to 200 Degrees F
Tensile Strength
500 psi
Minimum Temperature
-80 Degrees F

Description

Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Plain, Durometer 55A to 65A, Wool Content 100 Percent, Density 9 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 500 psi, Grade S2-24, Vibration Absorption Ultra High, Texture Unfinished, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.