Zoro Homepage

Felt, F-13, 1/8 In Th, 72 In Wx 36In L, Gray

  • Mfr # 3HAW3

  • Zoro # G7075162


product price: $43.75
/ea

Key Features

Thickness
1/8 in
Grade
F13
Length
6 ft
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HAW3
Zoro #
G7075162
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Length
6 ft
Width
36 in
Nominal Size
36 in W x 6 ft L

Details

Item
Wool Felt Sheet
Grade
F13
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
Low
Max. Temp. (F)
200 Degrees F
Durometer
15A to 25A
Color
Gray
Application
For Pads, Insulation, Dryer Seals, Gaskets
Tensile Strength (PSI)
225 psi
Hardness
Soft
Min. Temp. (F)
-80 Degrees F
Type
General Purpose
Density (Lbs./Sq. Yd.)
1
Abrasion Resistance
Fair
Tensile Strength
225 psi
Temperature Range
-80 Degrees F to 200 Degrees F
Maximum Temperature
200 Degrees F
Felt Backing Type
Plain
Shape
Sheet
Minimum Temperature
-80 Degrees F
Texture
Unfinished
Wool Content
75 %
Density
1 lb/sq yd

Description

Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 6 ft, Width 36 in, Thickness 1/8 in, Backing Type Plain, Durometer 15A to 25A, Wool Content 75 Percent, Density 1 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 225 psi, Grade F13, Vibration Absorption Low, Texture Unfinished, Standards -, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.