Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt, F-7, 1/2 In Th, 72 In W x36 In L, Gray

  • Mfr # 3HAU8

  • Zoro # G6514636


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/2 in
Grade
F7
Length
6 ft
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HAU8
Zoro #
G6514636
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Length
6 ft
Width
36 in
Nominal Size
36 in W x 6 ft L

Details

Item
Wool Felt Sheet
Grade
F7
Material
Wool Felt
Backing Type
Plain
Durometer
20A to 30A
Abrasion Resistance
Good
Application
For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Color
Gray
Type
General Purpose
Tensile Strength (PSI)
250 psi
Density (Lbs./Sq. Yd.)
6
Vibration Absorption
Medium
Hardness
Medium
Min. Temp. (F)
-80 Degrees F
Max. Temp. (F)
200 Degrees F
Minimum Temperature
-80 Degrees F
Wool Content
80 %
Texture
Unfinished
Temperature Range
-80 Degrees F to 200 Degrees F
Shape
Sheet
Tensile Strength
250 psi
Density
6 lb/sq yd
Felt Backing Type
Plain
Maximum Temperature
200 Degrees F

Description

Wool Felt Sheet, Material Wool Felt, Shape Sheet, Length 6 ft, Width 36 in, Thickness 1/2 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Texture Unfinished, Standards -, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.