Zoro Homepage

Felt, F1, 1/16 In Thick, 1/2 x 12 In

  • Mfr # 2FGX1

  • Zoro # G3108156


product price: $0.29
/ea

Key Features

Thickness
1/16 in
Grade
F1
Length
12 in
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FGX1
Zoro #
G3108156
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/16 in
Length
12 in
Width
1/2 in

Details

Item
Wool Felt Strip
Grade
F1
Material
Wool Felt
Backing Type
Plain
Application
For Dust Shields, Grease Retention, Pads
Type
General Purpose
Vibration Absorption
High
Min. Temp. (F)
-80 Degrees F
Hardness
Extra Firm
Durometer
30A to 40A
Tensile Strength (PSI)
500 psi
Color
Off White
Abrasion Resistance
Excellent
Max. Temp. (F)
200 Degrees F
Density (Lbs./Sq. Yd.)
1
Wool Content
95 %
Density
1 lb/sq yd
Maximum Temperature
200 Degrees F
Shape
Strip
Tensile Strength
500 psi
Minimum Temperature
-80 Degrees F

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1/2 in, Thickness 1/16 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 95 Percent, Density 1 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 500 psi, Grade F1, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.