Zoro Homepage

Felt, F3, 1/4 In Thick, 1/2 x 120 In

  • Mfr # 2FHN1

  • Zoro # G3015835


product price: $6.75
/ea
Sold in multiples of 3 for $20.25

Key Features

Thickness
1/4 in
Grade
F3
Material
Wool Felt
Backing Type
Plain
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FHN1
Zoro #
G3015835
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Length
10 ft
Width
1/2 in

Details

Item
Wool Felt Strip
Grade
F3
Material
Wool Felt
Backing Type
Plain
Max. Temp. (F)
200 Degrees F
Abrasion Resistance
Excellent
Durometer
30A to 40A
Tensile Strength (PSI)
400 psi
Application
For Dust Shields, Bumpers, Pads
Color
Gray
Density (Lbs./Sq. Yd.)
4
Type
General Purpose
Min. Temp. (F)
-80 Degrees F
Hardness
Firm
Vibration Absorption
High
Shape
Strip
Wool Content
85 %
Density
4 lb/sq yd
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Tensile Strength
400 psi

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/2 in, Thickness 1/4 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 4 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.