Zoro Homepage

Felt, F3, 1/8 In Thick, 1/2 x 60 In

  • Mfr # 2FHK5

  • Zoro # G1810051


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Thickness
1/8 in
Grade
F3
Length
5 ft
Material
Wool Felt
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FHK5
Zoro #
G1810051
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Length
5 ft
Width
1/2 in

Details

Item
Wool Felt Strip
Grade
F3
Material
Wool Felt
Backing Type
Plain
Type
General Purpose
Tensile Strength (PSI)
400 psi
Color
Gray
Min. Temp. (F)
-80 Degrees F
Vibration Absorption
High
Hardness
Firm
Density (Lbs./Sq. Yd.)
2
Durometer
30A to 40A
Max. Temp. (F)
200 Degrees F
Application
For Dust Shields, Bumpers, Pads
Abrasion Resistance
Excellent
Minimum Temperature
-80 Degrees F
Density
2 lb/sq yd
Wool Content
85 %
Maximum Temperature
200 Degrees F
Tensile Strength
400 psi
Shape
Strip

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/2 in, Thickness 1/8 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 85 Percent, Density 2 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.