Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt, F3, 1/8 In Thick, 1/2 x 60 In

  • Mfr # 2FJC7

  • Zoro # G3042462


product price: $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Thickness
1/8 in
Grade
F3
Length
5 ft
Material
Wool Felt
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FJC7
Zoro #
G3042462
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Length
5 ft
Width
1/2 in

Details

Item
Wool Felt Strip
Grade
F3
Material
Wool Felt
Backing Type
Adhesive
Color
Gray
Durometer
30A to 40A
Vibration Absorption
High
Application
For Dust Shields, Bumpers, Pads
Hardness
Firm
Max. Temp. (F)
200 Degrees F
Abrasion Resistance
Excellent
Type
General Purpose
Density (Lbs./Sq. Yd.)
2
Tensile Strength (PSI)
400 psi
Min. Temp. (F)
-80 Degrees F
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
160 Degrees F
Density
2 lb/sq yd
Shape
Strip
Wool Content
85 %
Tensile Strength
400 psi
Minimum Adhesive Temperature
-20 Degrees F
Adhesive Type
Acrylic

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 85 Percent, Density 2 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.