Zoro Homepage

Felt, F3, 3/8 In Thick, 1 x 12 In

  • Mfr # 2FJF6

  • Zoro # G1907053


product price: $0.99
/ea
Sold in multiples of 8 for $7.92

Key Features

Thickness
3/8 in
Grade
F3
Length
12 in
Material
Wool Felt
Backing Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FJF6
Zoro #
G1907053
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Length
12 in
Width
1 in
Nominal Size
1 in W x 12 in L

Description

Felt Strip, Material Wool Felt, Length 12 in, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Durometer 30 to 40 Shore A, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.