Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt, F5, 1/2 In Thick, 1 x 60 In

  • Mfr # 2FKW1

  • Zoro # G0351443


product price: $13.19
/ea

Key Features

Thickness
1/2 in
Grade
F5
Material
Wool Felt
Backing Type
Adhesive
Durometer
20A to 30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FKW1
Zoro #
G0351443
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Length
5 ft
Width
1 in

Details

Item
Wool Felt Strip
Grade
F5
Material
Wool Felt
Backing Type
Adhesive
Durometer
20A to 30A
Hardness
Medium
Density (Lbs./Sq. Yd.)
6
Abrasion Resistance
Good
Application
For Dust Shields, Bumpers, Pads, Wipers
Tensile Strength (PSI)
400 psi
Type
General Purpose
Min. Temp. (F)
-80 Degrees F
Vibration Absorption
Medium
Color
Off White
Max. Temp. (F)
200 Degrees F
Shape
Strip
Tensile Strength
400 psi
Minimum Temperature
-80 Degrees F
Wool Content
95 %
Density
6 lb/sq yd
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-20 Degrees F
Maximum Adhesive Temperature
160 Degrees F

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1 in, Thickness 1/2 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 6 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.