Felt Pads, Self-Stick, Round, 3/8", PK84
Mfr # 10G210
Zoro # G3981302
product price: $2.69
/pk 84, $0.03/eaKey Features
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Dia.
3/8 in
Height
3/32 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10G210
Zoro #
G3981302
UPC #
190735377345
Country of Origin
China
Dimensions
Dia.
3/8 in
Height
3/32 in
Overall Height
1/8 in
Overall Diameter
3/8 in
Details
Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
Tan
Furniture Tip Attachment Method
Self-Stick Adhesive
Item
Furniture Pads
Furniture Tip Cushion Material
No Cushion
Primary Furniture Tip Color
Tan
For Use With
Chairs, Computer Equipment, Desks, Tables
Primary Furniture Tip Material
Felt
For Floor Surface
Hard Floors, Vinyl
Product Type
Furniture Pads
Attachment Method
Self-Adhesive
Pad Material
Felt
Description
Felt Pads, Adhesive, Height 3/32 In., Dia. 3/8 In., Shape Round, Material Polyester, Color Beige, For Use On Tables, Chairs, Desks, Computer Equipment, Package Quantity 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.