Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2"

  • Mfr # 10K001

  • Zoro # G4187005


product price: $6.65
/ea

Key Features

Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Dia.
3/4 in, 1 in, 1 1/2 in
Height
7/32 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K001
Zoro #
G4187005
UPC #
190735377475
Country of Origin
China

Dimensions

Dia.
3/4 in, 1 in, 1 1/2 in
Height
7/32 in
Overall Height
1/4 in
Overall Diameter
3/4 in, 1 in, 1 1/2 in

Details

Shape
Circle
Floor Surface Type
Hard Surfaces, Vinyl
Color
Brown
Furniture Tip Attachment Method
Self-Stick Adhesive
Item
Furniture Pads
Furniture Tip Cushion Material
Foam
For Use With
Chairs, Computer Equipment, Desks, Tables
Includes
(32) 1 in Rounds, (40) 3/4 in Rounds, (8) 1 1/2 in Rounds
Primary Furniture Tip Material
Felt
Primary Furniture Tip Color
Brown
For Floor Surface
Hard Floors, Vinyl
Attachment Method
Self-Adhesive
Product Type
Furniture Pads
Pad Material
Felt

Description

Felt Pads, Adhesive, Height 7/32 In., Dia. 3/4 In., 1 In., 1-1/2 In., Shape Round, Material Polyester, Color Brown, For Use On Tables, Chairs, Desks, Computer Equipment, Includes (40) 3/4'', (32) 1'', (8) 1-1/2''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.