Industrial Wool Felt Sheets, 3/16", F13, 120"
Mfr # BULK-FS-F13-84
Zoro # G606134717
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Thickness
3/16"
Grade
F13
Material
Wool Felt
Hardness
Soft
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F13-84
Zoro #
G606134717
UPC #
193005253783
Country of Origin
China
Dimensions
Thickness
3/16"
Length
120"
Width
0.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Plain
Hardness
Soft
Color
Grey
Tensile Strength (PSI)
75 psi
Density (Lbs./Sq. Yd.)
1.59 lbs/sq yd
Durometer
15A to 25A
Abrasion Resistance
Fair
Vibration Absorption
Low
Wool Content
75 %
Minimum Temperature
-80 Degrees F
Shape
Strip
Firmness
3 psi
Maximum Temperature
200 Degrees F
Density
1.59 lb/sq yd
Tensile Strength
75 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.