Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Wool Felt Sheets, 3/8", F26, 120"

  • Mfr # BULK-FS-F26-20

  • Zoro # G406134771


product price: $11.19
/ea

Key Features

Thickness
3/8"
Grade
F26
Material
Wool Felt
Vibration Absorption
Ultra Low
Tensile Strength (PSI)
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F26-20
Zoro #
G406134771
UPC #
193005254490
Country of Origin
China

Dimensions

Thickness
3/8"
Length
120"
Width
2"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
Ultra Low
Tensile Strength (PSI)
75 psi
Durometer
5A to 15A
Abrasion Resistance
Poor
Color
Grey
Hardness
Soft
Density (Lbs./Sq. Yd.)
2.75 lbs/sq yd
Tensile Strength
75 psi
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Wool Content
45 %
Shape
Strip
Density
2.75 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.