Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Felt Sheets, 3/16", Synthetic, 60"

  • Mfr # BULK-FS-PET-48

  • Zoro # G406134566


product price: $88.95
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Thickness
3/16"
Grade
Synthetic
Material
Polyester Felt
Color
White
Durometer
20A to 30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-PET-48
Zoro #
G406134566
UPC #
193005263980
Country of Origin
China

Dimensions

Thickness
3/16"
Length
60"
Width
72"

Details

Item
Synthetic Felt Sheets, Strips & Rolls
Grade
Synthetic
Material
Polyester Felt
Backing Type
Plain
Color
White
Durometer
20A to 30A
Vibration Absorption
Ultra High
Abrasion Resistance
Excellent
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
2.63 lbs/sq yd
Wool Content
0 %
Shape
Sheet
Density
2.63 lb/sq yd
Tensile Strength
400 psi
Maximum Temperature
180 Degrees F
Reinforced Material
Synthetic Polyester
Minimum Temperature
-80 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.