Zoro Homepage

Felt Strip, F5, 1/4 In Thick, 1 x 12 In

  • Mfr # 2JGH3

  • Zoro # G1200263


product price: $2.45
/ea
Sold in multiples of 8 for $19.60

Key Features

Thickness
1/4 in
Grade
F5
Length
12 in
Material
Wool Felt
Backing Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2JGH3
Zoro #
G1200263
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Length
12 in
Width
1 in

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 95 Percent, Density 3 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F5, Vibration Absorption Medium, Standards -, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.