Zoro Homepage

Felt Strip, F7, 1/8 In T, 1/4 x 120 In

  • Mfr # 2FHK4

  • Zoro # G2976696


product price: $3.45
/ea
Sold in multiples of 11 for $37.95

Key Features

Thickness
1/8 in
Grade
F7
Length
10 ft
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FHK4
Zoro #
G2976696
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Length
10 ft
Width
1/4 in

Details

Item
Wool Felt Strip
Grade
F7
Material
Wool Felt
Backing Type
Plain
Color
Gray
Vibration Absorption
Medium
Abrasion Resistance
Good
Application
For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Durometer
20A to 30A
Density (Lbs./Sq. Yd.)
1.5
Max. Temp. (F)
200 Degrees F
Hardness
Medium
Type
General Purpose
Tensile Strength (PSI)
250 psi
Min. Temp. (F)
-80 Degrees F
Shape
Strip
Maximum Temperature
200 Degrees F
Tensile Strength
250 psi
Wool Content
80 %
Density
1.5 lb/sq yd
Minimum Temperature
-80 Degrees F

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/4 in, Thickness 1/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 80 Percent, Density 1.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.