Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt Strip, F7, 3/8 In T, 1/4 x 60 In

  • Mfr # 2FJF5

  • Zoro # G2677245


product price: $2.75
/ea
Sold in multiples of 8 for $22.00

Key Features

Thickness
3/8 in
Grade
F7
Length
5 ft
Material
Wool Felt
Backing Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FJF5
Zoro #
G2677245
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Length
5 ft
Width
1/4 in

Details

Item
Wool Felt Strip
Grade
F7
Material
Wool Felt
Backing Type
Adhesive
Vibration Absorption
Medium
Application
For Gaskets, Dust Shields, Bumpers, Pads, Wipers
Max. Temp. (F)
200 Degrees F
Abrasion Resistance
Good
Density (Lbs./Sq. Yd.)
4.5
Tensile Strength (PSI)
250 psi
Hardness
Medium
Durometer
20A to 30A
Min. Temp. (F)
-80 Degrees F
Color
Gray
Type
General Purpose
Minimum Temperature
-80 Degrees F
Wool Content
80 %
Maximum Adhesive Temperature
160 Degrees F
Density
4.5 lb/sq yd
Shape
Strip
Minimum Adhesive Temperature
-20 Degrees F
Adhesive Type
Acrylic
Tensile Strength
250 psi
Maximum Temperature
200 Degrees F

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 5 ft, Width 1/4 in, Thickness 3/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 80 Percent, Density 4.5 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.