Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Felt Strip, Poly, 1/8 In T, 2 x 12 In

  • Mfr # 2HVB6

  • Zoro # G2804663


product price: $0.23
/ea

Key Features

Thickness
1/8 in
Grade
Synthetic
Material
Synthetic Polyester Felt
Backing Type
Plain
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HVB6
Zoro #
G2804663
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Length
12 in
Width
2 in

Details

Item
Polyester Felt Strip
Grade
Synthetic
Material
Synthetic Polyester Felt
Backing Type
Plain
Min. Temp. (F)
-40 Degrees F
Hardness
Medium
Durometer
20A to 30A
Type
General Purpose
Abrasion Resistance
Excellent
Max. Temp. (F)
300 Degrees F
Density (Lbs./Sq. Yd.)
1.125
Application
For Wipers, Packing, Anti-Squeak, Weatherstripping, Pads
Vibration Absorption
Ultra High
Tensile Strength (PSI)
400 psi
Color
White
Shape
Strip
Density
1.125 lb/sq yd
Maximum Temperature
300 Degrees F
Minimum Temperature
-40 Degrees F
Tensile Strength
400 psi
Wool Content
0 %

Description

Polyester Felt Strip, Material Synthetic Polyester Felt, Shape Strip, Length 12 in, Width 2 in, Thickness 1/8 in, Backing Type Plain, Durometer 20A to 30A, Wool Content 0 Percent, Density 1.125 lb/sq yd, Color White, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Tensile Strength 400 psi, Grade Synthetic, Vibration Absorption Ultra High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.