Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Adapter, Low Lead Brass, 500 psi

  • Mfr # 707484-1208

  • Zoro # G9079682


product price: $9.39
/ea

Key Features

For Hose I.D.
3/4 in
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Max. Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707484-1208
Zoro #
G9079682
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 1/2 in
Overall Length
1 1/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
1/2 in

Details

For Hose I.D.
3/4 in
Fitting Connection Type
GHT x NPT
Number of Outlets
2
Item
Garden Hose Adapter
Max. Pressure
500 psi
Standards
NSF 61 Annex G
Material
Brass
Connection
3/4" FGH x 1/2-14 MNPT
Operating Temp. Range
-65 Degrees to 250 Degrees F
Coupling Description
Male/Female
Hose Fitting B Connection Type
NPT
Max. Working Pressure @ 70 F
500 psi
Fitting Material
Brass x Brass
Temp. Range
-65 Degrees to 250 Degrees F
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
GHT
Hose Fitting A Gender
Female
Fitting Movement
Rigid
Material of Construction
Low Lead Brass
Body Material
Low Lead Brass

Description

Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, Overall Length 1 1/8 in, Number of Outlets 2, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.