Female-Female Hex Adapter
- Mfr # NUT60112CXM12EF
- Zoro # G022380712
product price:Â
$
14.59
/ea
Key Features
Thread Size Side A
1/2"-13
Thread Size Size B
M12x1.25
Thread Fit Side B
6H
Body Length
38 mm
Wire Rope Length
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT60112CXM12EF
- Zoro #
- G022380712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- 1/2"-13
- Thread Size Size B
- M12x1.25
- Body Length
- 38 mm
- Wire Rope Length
- 38 mm
- Hex Width
- 18 mm
- Overall Length
- 38 mm
- Length
- 38 mm
Details
- Thread Fit Side B
- 6H
- Material
- Stainless Steel
- Item
- Hex Adapter
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Body Shape
- Hex
- Thread Fit Side A
- 2B
- Conversion Type
- Inch to Metric
- Material Grade/Class
- 18-8
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.