Female-Female Hex Adapter
- Mfr # NUT60114FX12EF
- Zoro # G022380828
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Material
Stainless Steel
Thread Fit Side A
2B
Finish
Plain
Conversion Type
Inch to Inch
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT60114FX12EF
- Zoro #
- G022380828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 5/8 in
- Thread Size Side A
- 1/4"-28
- Thread Size Size B
- 1/2"-28
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Finish
- Plain
- Item
- Hex Adapter
- Conversion Type
- Inch to Inch
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Body Shape
- Hex
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.