Shop ZORO SELECT
See all product information
Create Account
Female-Female Hex Adapter
- Mfr # NUT60138FX38EF
- Zoro # G522379858
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Thread Gender Side A
Female
Finish
Plain
Hex Width
1/2 in
Conversion Type
Inch to Inch
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT60138FX38EF
- Zoro #
- G522379858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/2 in
- Thread Size Side A
- 3/8"-24
- Thread Size Size B
- 3/8"-32
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Thread Gender Side A
- Female
- Finish
- Plain
- Conversion Type
- Inch to Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Body Shape
- Hex
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Item
- Hex Adapter
- Shell Material
- Stainless Steel
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.