Shop ZORO SELECT
See all product information
Create Account
Female-Female Hex Adapter
- Mfr # NUT60151FX38F
- Zoro # G222387399
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Thread Fit Side A
2B
Hex Width
1/2 in
Wire Rope Length
1 in
Thread Fit Side B
2B
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT60151FX38F
- Zoro #
- G222387399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/2 in
- Wire Rope Length
- 1 in
- Body Length
- 1 in
- Thread Size Side A
- 5/16"-24
- Thread Size Size B
- 3/8"-24
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Fit Side A
- 2B
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Item
- Hex Adapter
- Conversion Type
- Inch to Inch
- Body Shape
- Hex
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.