Female-Female Hex Adapter
- Mfr # NUT60212FXM12F
- Zoro # G922387576
product price:Â
$
18.59
/ea
Key Features
Finish
Plain
Body Length
38 mm
Material
Stainless Steel
Wire Rope Length
38 mm
Conversion Type
Inch to Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT60212FXM12F
- Zoro #
- G922387576
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- Stainless Steel
- Conversion Type
- Inch to Metric
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Body Shape
- Hex
- Thread Fit Side A
- 2B
- Material Grade/Class
- 316
- Thread Fit Side B
- 6H
- Item
- Hex Adapter
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 38 mm
- Wire Rope Length
- 38 mm
- Thread Size Size B
- M12x1.50
- Thread Size Side A
- 1/2"-20
- Hex Width
- 18 mm
- Overall Length
- 38 mm
- Length
- 38 mm
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.