Female-Female Hex Adapter
- Mfr # NUT60251FXM5C
- Zoro # G022383270
product price:Â
$
13.99
/ea
Key Features
Finish
Plain
Conversion Type
Inch to Metric
Body Shape
Hex
Wire Rope Length
38 mm
Hex Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUT60251FXM5C
- Zoro #
- G022383270
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Conversion Type
- Inch to Metric
- Body Shape
- Hex
- Thread Gender Side A
- Female
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Thread Fit Side B
- 6H
- Thread Fit Side A
- 2B
- Item
- Hex Adapter
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 38 mm
- Hex Width
- 16 mm
- Body Length
- 38 mm
- Thread Size Side A
- 5/16"-24
- Thread Size Size B
- M5x0.80
- Overall Length
- 38 mm
- Length
- 38 mm
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.