Shop ZORO SELECT
See all product information
Create Account
Female-Female Hex Adapter
- Mfr # NUT602M10CXM12C
- Zoro # G422386970
product price:Â
$
13.19
/ea
Key Features
Body Shape
Hex
Conversion Type
Metric to Metric
Thread Gender Side B
Female
Wire Rope Length
38 mm
Thread Fit Side B
6H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT602M10CXM12C
- Zoro #
- G422386970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 38 mm
- Body Length
- 38 mm
- Thread Size Size B
- M12x1.75
- Hex Width
- 16 mm
- Thread Size Side A
- M10x1.50
- Overall Length
- 38 mm
- Length
- 38 mm
Details
- Body Shape
- Hex
- Conversion Type
- Metric to Metric
- Thread Gender Side B
- Female
- Thread Fit Side B
- 6H
- Item
- Hex Adapter
- Thread Gender Side A
- Female
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Thread Fit Side A
- 6H
- Shell Material
- Stainless Steel
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.