Female-Female Hex Adapter
- Mfr # NUT72038CXM10C
- Zoro # G722383396
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Thread Gender Side A
Female
Thread Size Size B
M10x1.50
Body Length
38 mm
Hex Width
16 mm
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT72038CXM10C
- Zoro #
- G722383396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- M10x1.50
- Body Length
- 38 mm
- Hex Width
- 16 mm
- Wire Rope Length
- 38 mm
- Thread Size Side A
- 3/8"-16
- Overall Length
- 38 mm
- Length
- 38 mm
Details
- Thread Gender Side A
- Female
- Finish
- Plain
- Thread Fit Side B
- 6H
- Material
- Aluminum
- Conversion Type
- Inch to Metric
- Material Grade/Class
- 6061
- Item
- Hex Adapter
- Body Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.