Female-Female Hex Adapter
- Mfr # NUT72038EFX12C
- Zoro # G822387348
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Material Grade/Class
6061
Body Shape
Hex
Thread Gender Side A
Female
Thread Fit Side A
2B
Body Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT72038EFX12C
- Zoro #
- G822387348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 1/4 in
- Thread Size Side A
- 3/8"-32
- Thread Size Size B
- 1/2"-13
- Wire Rope Length
- 1 1/4 in
- Hex Width
- 5/8 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Material Grade/Class
- 6061
- Body Shape
- Hex
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Material
- Aluminum
- Conversion Type
- Inch to Inch
- Thread Fit Side B
- 2B
- Finish
- Plain
- Item
- Hex Adapter
- Shell Material
- Aluminum
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.