Shop ZORO SELECT
See all product information
Create Account
Female-Female Hex Adapter
- Mfr # NUT72051EFX12C
- Zoro # G122381213
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Body Length
1 1/4 in
Thread Size Side A
5/16"-32
Material
Aluminum
Hex Width
5/8 in
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT72051EFX12C
- Zoro #
- G122381213
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 1/4 in
- Thread Size Side A
- 5/16"-32
- Hex Width
- 5/8 in
- Wire Rope Length
- 1 1/4 in
- Thread Size Size B
- 1/2"-13
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Item
- Hex Adapter
- Material
- Aluminum
- Thread Gender Side A
- Female
- Material Grade/Class
- 6061
- Body Shape
- Hex
- Conversion Type
- Inch to Inch
- Thread Fit Side A
- 2B
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Finish
- Plain
- Shell Material
- Aluminum
Description
Female-Female Hex Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.