Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Luer Barb Adapter, Female, 316 stainless steel, Silver

  • Mfr # G530

  • Zoro # G7535516


product price: $23.89
/ea

Key Features

Type
Female
For Use With
Luer Lock Products
Color
Silver
Material
316 stainless steel
Size
Large 1 Barb (.310 in Dia ref)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G530
Zoro #
G7535516
UPC #
-
Country of Origin
United States

Dimensions

Size
Large 1 Barb (.310 in Dia ref)

Details

Item
Female Luer Barb Adapter
Type
Female
For Use With
Luer Lock Products
Color
Silver
Material
316 stainless steel
Application
Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Material Grade
316
Fitting Material
Stainless Steel

Description

Female Luer Barb Adapter, Fitting Material Stainless Steel, Material Grade 316, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.