Zoro Homepage

Female Luer Blank, Female, 303 Stainless Steel, Silver

  • Mfr # G524

  • Zoro # G7629097


product price: $18.19
/ea

Key Features

Type
Female
For Use With
Luer Lock Products
Color
Silver
Material
303 Stainless Steel
Application
Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G524
Zoro #
G7629097
UPC #
-
Country of Origin
United States

Details

Item
Female Luer Blank
Type
Female
For Use With
Luer Lock Products
Color
Silver
Material
303 Stainless Steel
Application
Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Fitting Material
Stainless Steel
Material Grade
303

Description

Female Luer Blank, Fitting Material Stainless Steel, Material Grade 303, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.