Zoro Homepage

Fence Post, 60 H x 3 1/2 W In., Steel

  • Mfr # 46V228

  • Zoro # G7569493


product price: $10.95
/ea

Key Features

Diameter
1 1/2 in
Height
60 in
Material
Steel
Finish
Painted
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46V228
Zoro #
G7569493
UPC #
190735499733
Country of Origin
China

Dimensions

Diameter
1 1/2 in
Height
60 in
Width
3 1/2 in
Overall Width
3 1/2 in
Overall Height
5 ft

Details

Item
Fence Post
Material
Steel
Finish
Painted
Color
Green
Weight/Ft.
1.33 lb
For Use With
Ornamental Fencing
Product Type
Fence Post
Weight per Foot
1.33 lb/ft

Description

Fence Post, Product Type Fence Post, Material Steel, Overall Height 5 ft, Color Green, Diameter 1 1/2 in, Overall Width 3 1/2 in, Gauge Not Applicable, Finish Painted, For Use With Ornamental Fencing, Weight per Foot 1.33 lb/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.