Zoro Homepage

Fence Post, Height 48 In

  • Mfr # 4LVG4

  • Zoro # G2477377


product price: $10.19
/ea

Key Features

Diameter
3 3/4 in
Gauge
14 ga
Height
48 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVG4
Zoro #
G2477377
UPC #
190735514344
Country of Origin
China

Dimensions

Diameter
3 3/4 in
Height
48 in
Length
48"
Width
4 1/2 in
Overall Height
4 ft
Overall Width
3 1/4 in

Details

Item
U-Channel Fence Post
Gauge
14 ga
Material
Steel
Finish
Powder Coated
Color
Green
Weight/Ft.
0.47 lb
For Use With
Poultry Netting and Hardware Cloth
Product Type
U-Channel Fence Post
Weight per Foot
0.47 lb/ft

Description

U-Channel Fence Post, Product Type U-Channel Fence Post, Material Steel, Overall Height 4 ft, Color Green, Diameter 3 3/4 in, Overall Width 3 1/4 in, Gauge 14 ga, Finish Powder Coated, For Use With Poultry Netting and Hardware Cloth, Weight per Foot 0.47 lb/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.