Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fence Screen, 25 ft. L, 6 ft. H, Black

  • Mfr # MTP-95-04-0625

  • Zoro # G3896877


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene
Features
Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers
Includes
Brass Grommets 24 in Apart
Shade Percent
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP-95-04-0625
Zoro #
G3896877
UPC #
-
Country of Origin
United States

Dimensions

Height
6 ft
Length
25 ft
Overall Height
6 ft
Overall Length
25 ft

Details

Color
Black
Material
Polypropylene
Features
Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers
Item
Fence Screen
Includes
Brass Grommets 24 in Apart
Shade Percent
95 %

Description

Fence Screen, Color Black, Material Polypropylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 6 ft, Overall Length 25 ft, Product Type Windscreen and Tarp, Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers, Includes Brass Grommets 24 in Apart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.