Zoro Homepage

Fence Screen, 25 ft. L, 6 ft. H, Vinyl

  • Mfr # MBT-12-03-0625

  • Zoro # G3896956


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Vinyl
Features
Resists Oil, Acid, Grease and Mildew
Includes
Brass Grommets 24 in Apart
Product Type
Fence Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBT-12-03-0625
Zoro #
G3896956
UPC #
-
Country of Origin
United States

Dimensions

Height
6 ft
Length
25 ft
Overall Length
25 ft
Overall Height
6 ft

Details

Color
Green
Material
Vinyl
Features
Resists Oil, Acid, Grease and Mildew
Item
Fence Screen
Includes
Brass Grommets 24 in Apart
Product Type
Fence Screen

Description

Fence Screen, Color Green, Material Vinyl, Shade Percent Not Applicable, Hem Style Not Applicable, Overall Height 6 ft, Overall Length 25 ft, Product Type Fence Screen, Features Resists Oil, Acid, Grease and Mildew, Includes Brass Grommets 24 in Apart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.