Shop ZORO SELECT
See all product information
Create Account
Fender Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 500 PK
- Mfr # M12D9021
- Zoro # G8541637
product price:Â
$
185.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M12
Outside Diameter
36.97 mm
Minimum Thickness
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M12D9021
- Zoro #
- G8541637
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 36.97 mm
- Minimum Thickness
- 3 mm
- Inside Diameter
- 13.14 mm
Details
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- Washer Standards
- DIN 9021
- System of Measurement
- Metric
- Thickness Tolerance
- +/-0.1
- Rockwell Hardness
- Vickers Hardness 140
Description
M12X37X3.0 Metric Din 9021 Fender Washer Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.