This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0490
- Zoro #
- G1276721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Number of Sizes
- 11
- Largest Outside Diameter
- 2 in
- Smallest Outside Diameter
- 5/8 in
- Number of Sizes Included
- 11
- Smallest Screw Size
- #6
- Screw Sizes
- #10, #6, #8, 1/4 in, 3/8 in, 5/16 in
- Largest Screw Size
- 3/8 in
Details
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc-Plated
- Washer Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Number of Pieces
- 318
- Includes
- Type
- Thin Fender
- Rockwell Hardness
- B40
- Thickness Tolerance
- +/-0.015 in
- Fastener Finish
- Zinc Plated
- Washer Basic Material
- Steel
- Washer Material Grade
- Low Carbon
- Washer Type
- Fender
- Number of Washers Included
- 318
Description
Washer Assortment, Finish Zinc-Plated, Includes (20) 5/16 x 1 1/4 in Washers, (24) 1/4 x 1 1/4 in Washers, (24) 3/8 x 1 1/4 in Washers, (24) 3/8 x1 1/2 in Washers, (24) 5/16 x 1 1/2 in Washers, (24) 5/16 x 2 in Washers, (30) 10 x 1 1/4 in Washers, (30) 6 x 5/8 in Washers, (30) 8 x 3/4 in Washers, (40) 1/4 x 1 in Washers, (48) 10 x 1 in Washers, Plastic Container, Largest Outside Diameter 2 in, Largest Screw Size 3/8 in, Material Steel, Number of Sizes Included 11, Number of Washers Included 318