Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrous Disc, 1/2 Dia, Stl w/Adhesive, Pk10

  • Mfr # 10E739

  • Zoro # G4217577


product price: $8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58

Key Features

Color
Silver
Material
Steel with Acrylic Foam Adhesive and Paper Liner
For Use With
10E735, 10E736, 10E764
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E739
Zoro #
G4217577
UPC #
190735375716
Country of Origin
China

Dimensions

Diameter
1/2 in

Details

Item
Ferrous Disc
Color
Silver
Material
Steel with Acrylic Foam Adhesive and Paper Liner
For Use With
10E735, 10E736, 10E764

Description

Ferrous Disc, Material Steel with Acrylic Foam Adhesive and Paper Liner, Color Silver, Diameter 1/2 in, For Use With 10E735, 10E736, 10E764, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.