FFKM Cam and Groove Gasket for 3/4" Hose Coupling
- Mfr # ZUSA-CAM-F-3/4
- Zoro # G2440674
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
For Coupling Size
3/4 in
Color
Black
Gasket Type
Flat
Metal Detectable
No
Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-F-3/4
- Zoro #
- G2440674
- UPC #
- 193005319069
- Country of Origin
- China
Dimensions
- For Coupling Size
- 3/4 in
- Thickness
- 0.2 in
- Inside Dia.
- 7/8 in
- Size
- 3/4"
- Inside Diameter (in.)
- 7/8
- Outside Diameter
- 1 3/8 in
Details
- Color
- Black
- Gasket Type
- Flat
- Metal Detectable
- No
- Durometer
- 70A
- Item
- Cam and Groove Gasket
- Material
- FFKM
- Max. Pressure
- 150 psi
- Package Type
- Packet
- Gaskets per Package
- 1
- Gasket Material
- FFKM
- X-Ray Detectable
- No
- Wire Color
- Black
Description
Cam and Groove Gasket, FFKM, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 7/8 in, Flat
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.