Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FFKM O-Ring, Dash 002

  • Mfr # ZUSADC75002

  • Zoro # G2429298


product price: $25.45
/ea

Key Features

Dash Number
002
System of Measurement
Inch
Cross Section Shape
Round
Material
FFKM
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSADC75002
Zoro #
G2429298
UPC #
193005337933
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/64"
Actual Inside Dia.
0.042"
Nominal Outside Dia.
9/64"
Actual Outside Dia.
0.142"
Actual Width
0.05 in
Nominal Width
3/64 in
Outside Diameter - Actual
0.142 in
Outside Diameter - Nominal
9/64 in
Width - Actual
0.05 in
Cross-Section Width
3/64 in
Inside Diameter - Nominal
3/64 in
Inside Diameter - Actual
0.042 in

Details

Item
O-Ring
Dash Number
002
System of Measurement
Inch
Cross Section Shape
Round
Material
FFKM
Cross-Section Shape
Round
O-Ring Material
FFKM
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
30° to 600° F
Application
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Operating Temperature - Maximum
600 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Minimum
30 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/64 in, Nominal Width 3/64 in, Actual Inside Dia. 0 in, Actual Width 0.05 in, Dash Number 002, Color Black, Durometer 75A, Nominal Outside Dia. 9/64 in, Actual Outside Dia. 0.142 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.