Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FFKM O-Ring, Dash 007

  • Mfr # ZUSADC75007

  • Zoro # G2429404


product price: $19.45
/ea

Key Features

Dash Number
007
System of Measurement
Inch
Material
FFKM
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSADC75007
Zoro #
G2429404
UPC #
193005319380
Country of Origin
China

Dimensions

Nominal Inside Dia.
5/32"
Actual Inside Dia.
0.145"
Nominal Outside Dia.
9/32"
Nominal Width
1/16 in
Actual Outside Dia.
0.285"
Actual Width
0.07 in
Inside Diameter - Nominal
5/32 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
0.285 in
Width - Actual
0.07 in
Inside Diameter - Actual
0.145 in
Outside Diameter - Nominal
9/32 in

Details

Item
O-Ring
Dash Number
007
System of Measurement
Inch
Material
FFKM
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FFKM
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Metal Detectable
No
Application
Standard
Durometer (Hardness) Rating
Standard
FDA Approved
No
Temp. Range
30° to 600° F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Maximum
600 Degrees F
Operating Temperature - Minimum
30 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 007, Color Black, Durometer 75A, Nominal Outside Dia. 9/32 in, Actual Outside Dia. 0.285 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.