Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FFKM O-Ring, Dash 023

  • Mfr # ZUSADC75023

  • Zoro # G2429596


product price: $37.89
/ea

Key Features

Dash Number
023
System of Measurement
Inch
Cross Section Shape
Round
Material
FFKM
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSADC75023
Zoro #
G2429596
UPC #
193005337940
Country of Origin
China

Dimensions

Nominal Inside Dia.
1-1/16"
Actual Inside Dia.
1.051"
Nominal Outside Dia.
1-3/16"
Actual Width
0.07 in
Nominal Width
1/16 in
Actual Outside Dia.
1.191"
Cross-Section Width
1/16 in
Inside Diameter - Nominal
1 1/16 in
Width - Actual
0.07 in
Inside Diameter - Actual
1.051 in
Outside Diameter - Nominal
1 3/16 in
Outside Diameter - Actual
1.191 in

Details

Item
O-Ring
Dash Number
023
System of Measurement
Inch
Cross Section Shape
Round
Material
FFKM
Cross-Section Shape
Round
O-Ring Material
FFKM
O-Ring Material Compatibility
Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer
75A
Color
Black
Temp. Range
30° to 600° F
Metal Detectable
No
FDA Approved
No
Durometer (Hardness) Rating
Standard
Application
Standard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, High Temperature-Resistant
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
600 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FFKM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 1 in, Actual Width 0.07 in, Dash Number 023, Color Black, Durometer 75A, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.191 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved Not FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.